3M™ Protective Coverall, White, 4515-W-XL

Article no.: 7000089614
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour weiß
Unisex size XL
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7000089614
EAN / GTIN 04046719400430
Manufacturer number 7000089614
L-Number Z0E000 4515WXL

Description

Version:

Product Colour: White
Size: XL
Soft and strong 50gsm SMS for strong performance
2 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure
CE Cat III Type 5/6 hazardous dusts and limited liquid splashes

Description:

3M™ Protective Coverall 4515 is a strong 50gsm SMS coverall with superb breathability and comfort meaning it can be worn comfortably for long periods of time and help productivity. CE certified it protects against toxic dusts Type 5, liquid splashes Type 6 and nuclear particles to EN 1073-2. An economic solution to protect from hazardous dusts such as asbestos fibres exposed to during site inspection.

Feature:

Type 5/6 Coverall designed to offer cost effective protection against hazardous dusts such as asbestos fibre
Made from highly breathable SMS non-woven for effective release of body heat and moisture and reduced heat stress
Soft and strong (50 g/m²) heavy duty SMS material
Two-panel hood, 2-way zip and flap with elastic back and ankle to reduce the risk of exposed skin
CE Cat III Type 5/6 Protection against harmful particulate matter, liquid chemicals (conditionally spray-tight) and radioactive-contaminated particles
EN 1073-2 nuclear particulate hold out

Note:

Asbestos disposal
Asbestos inspection
Insulation work
Physically demanding activities
Warehouse work
Easy industrial cleaning
Light cleaning work
Machine maintenance
Grinding & polishing
Cement manufacturing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart