Version:
Product Colour: White
Size: S
Soft and strong 50gsm SMS for strong performance
2 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure
CE Cat III Type 5/6 hazardous dusts and limited liquid splashes
Description:
3M™ Protective Coverall 4515 is a strong 50gsm SMS coverall with superb breathability and comfort meaning it can be worn comfortably for long periods of time and help productivity. CE certified it protects against toxic dusts Type 5, liquid splashes Type 6 and nuclear particles to EN 1073-2. An economic solution to protect from hazardous dusts such as asbestos fibres exposed to during site inspection.
Feature:
Type 5/6 Coverall designed to offer cost effective protection against hazardous dusts such as asbestos fibre
Made from highly breathable SMS non-woven for effective release of body heat and moisture and reduced heat stress
Soft and strong (50 g/m²) heavy duty SMS material
Two-panel hood, 2-way zip and flap with elastic back and ankle to reduce the risk of exposed skin
CE Cat III Type 5/6 Protection against harmful particulate matter, liquid chemicals (conditionally spray-tight) and radioactive-contaminated particles
EN 1073-2 nuclear particulate hold out
Note:
Asbestos disposal
Asbestos inspection
Insulation work
Physically demanding activities
Warehouse work
Easy industrial cleaning
Light cleaning work
Machine maintenance
Grinding & polishing
Cement manufacturing