3M™ Disposable Paintshop Coverall, 50198-M

Article no.: 7000085109
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour weiß / blau
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7000085109
EAN / GTIN 04046719598984
Manufacturer number 7000085109
L-Number L01110 487

Description

Version:

Product Colour: Blue
Size: M
3 panel hood, 2-way zip and storm flap with sealable tape with elasticated back and ankles to reduce the risk of skin exposure
Knitted cuffs and elastic waist and ankles for a better fit and freedom of movement
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks

Description:

3M™ Paintshop Coverall 50198 is CE Certified Category III to Type 5/6 standards. It is certified to EN 119 to reduce the build up of static charge. Made from a super low-linting robust laminate on the front, it offers a breathable SMMS triangle in the back to offer the optimum balance between protection and comfort.

Feature:

Excellent barrier against dry particles and certain liquid chemical splash (CE Type 5/6)
Super low-linting microporous laminate material with breathable low linting SMMS triangle
EN 1073-2 nuclear particulate hold out
Self adhesive pocket included with each suit

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart