Safety earplugs uvex xtra-fit Orange SNR 36 dB Sizes L

Article no.: 2112061
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Disposable earplugs

Identification numbers & Classifications

Article number 2112061
EAN / GTIN 4031101569772
Manufacturer number 2112061
L-Number L01660 24

Description

Description:


  • Product category: Safety earplugs
  • Product name: uvex xtra-fit
  • Product type: Earplugs
  • Search colour (filter): Orange
  • Type: Without cord
  • Sizes: L
  • H value (sound insulation value for high-frequency noise): 34 dB
  • M value (sound insulation value for medium-frequency noise): 33 dB
  • L value (sound insulation value for low-frequency noise): 32 dB
  • SNR: 36 dB
  • Reuse: non-reusable (NR)
  • Detectability: no
  • Earplug material: polyurethane (PU)

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart