Safety earplugs uvex whisper surpreme Yellow SNR 30 dB Sizes L

Article no.: 2111235
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 2111235
EAN / GTIN 4031101596136
Manufacturer number 2111235
L-Number L01660 352

Description

Description:


  • Product category: Safety earplugs
  • Product name: uvex whisper surpreme
  • Product type: Earplugs
  • Search colour (filter): Yellow
  • Type: With cord
  • Sizes: L
  • H value (sound insulation value for high-frequency noise): 31 dB
  • M value (sound insulation value for medium-frequency noise): 27 dB
  • L value (sound insulation value for low-frequency noise): 26 dB
  • SNR: 30 dB
  • Reuse: Reusable (R)
  • Detectability: no
  • Earplug material: Thermoplastic elastomers (TPE)

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart