Version:
High attenuation headset helps provide good impact sound protection
Water tight boom microphone approved to IP68
Highest SNR on the market
Robust construction, easy to maintain
Designed to be used in extreme military environments together with 3M PELTOR PTT Adapters or direct to an intercom system
Description:
3M™ PELTOR™ CH-5 Headset provides protection against hazardous levels of noise including impact sounds. The robust headset is designed to be used in extreme and rough environments with high noise.
Feature:
One of the highest insulation levels – 37 dB
Waterproof IP68 approved microphone with enhanced noise reduction.
One of the highest attenuation headsets on the market (as of August 2017)
Compatible with existing 3M™ PELTOR™ adapters
3M™ Peltor™ cable with J11 connector
Over-the-head model
Note:
Ideal for use in military, engine rooms or other high noise environments, including impulse noise.