Safety helmet uvex airwing B Blue

Article no.: 9762520
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety helmet

Identification numbers & Classifications

Article number 9762520
EAN / GTIN 4031101285917
Manufacturer number 9762520
L-Number L01660 1344

Description

Description:


  • Product category: Safety helmet
  • Product name: uvex airwing B
  • Product type: Industrial safety helmet
  • Search colour (filter): Blue
  • Brim length: Long brim
  • Outer shell material: High-density polyethylene (HDPE)
  • Sizes: 51 cm/61 cm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart