3M™ Versaflo™ Radiant Heat Cover, M-973

Article no.: 7100099853
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Helmet for respirator with blower unit

Identification numbers & Classifications

Article number 7100099853
EAN / GTIN 04054596169333
Manufacturer number 7100099853

Description

Version:

Product Colour: Metal
Lightweight aluminised aramid fabric
Overall Length: 0.355 m
Overall Width: 0.228 m
Overall Height: 0.086 m

Description:

3M™ Versaflo™ Radiant Heat Cover, M-973 is made from lightweight, aluminised aramid fabric and provides improved head, neck and shoulder protection and comfort from radiant heat. Our cover is designed for use with 3M™ Versaflo™ Helmet M-307.

Feature:

Extend M-Series use in high temperature environments by providing improved head, neck and shoulder protection
CE Approved
For use with 3M™ Versaflo™ Helmet with flame resistance M-307

Note:

For use with 3M™ Versaflo™ Helmet M-307

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart