3M™ High Heat Helmet, Ratchet, Dielectric 440v, Leather Sweatband, Green, G3501M–GP

Article no.: 7100077281
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety helmet

Identification numbers & Classifications

Article number 7100077281
EAN / GTIN 04054596015470
Manufacturer number 7100077281

Description

Version:

Product Colour: Green
Size: 53-62 cm
Head harness can be rotated 180° for better visibility when working in confined spaces
Electrically insulating in accordance with EN50365 for live-working in low voltage environments.
Approved for use at temperatures ranging from -30°C to +150°C.

Description:

3M™ High Heat Hard Hat, G3501M-GP is our lightweight green high heat hard hat which features ratchet suspension and a leather sweatband for improved comfort. It has up to 1000V electrical insulation and a head harness that can be rotated 180° for better visibility.

Feature:

Lightweight high heat hard hat compatible with 3M eye, face and hearing protection
Leather sweatband for improved comfort
1000V electrical insulation in accordance with EN50365 for live-working in low voltage environments

Note:

Construction, Utilities
Aluminium melts
Foundry
Metal recycling
Refractory production
Cement production

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart