3M™ Mesh Visor, Etched Stainless Steel, Black, V4J-SV

Article no.: 7000108167
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Visor

Identification numbers & Classifications

Article number 7000108167
EAN / GTIN 04046719887767
Manufacturer number 7000108167

Description

Version:

Product Colour: Black
Optimal mesh design for enhanced stability and protection
Thickness: 0.3mm
Mesh Visors are designed to fit 3M™ Hard Hats
All mesh visors are tested and approved under the European Standard EN 371 and meet the requirements for increased robustness (S marking)

Description:

3M™ Mesh Faceshield, V4J is a standard peak, etched stainless steel mesh faceshield in a black matt finish. It provides protection from sawdust.

Feature:

Provides protection from sawdust
Mesh design enhances stability and protection
Higher visibility with various light reduction areas, from 60 % up to 80 %
Designed to fit 3M™ Hard Hats
Thickness: 0.3 mm
Tested and approved to EN 1731:2006
Meets the requirements for increased robustness (S marking)

Note:

Use with 3M™ Hard Hats

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart