Pair of gloves Tegera® 877

Article no.: 094313
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from £4.02
  • from 6
    from £3.35
on request
Deliverable
140 pieces in stock
  • Glove characteristics: Suitable for touch screens
  • electrostatic characteristic: EGB/ESD
  • Knitted technology: 18G

Description

Version:

Tegera® 877. Extremely thin for excellent comfort and maximum sensitivity. Anti-static gloves for ESD applications. Also for use of touch screens.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart