Pair of gloves 3525

Article no.: 094278
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from £1.95
  • from 12
    from £1.62
on request
Deliverable
297 pieces in stock
  • Knitted technology: 13G

Description

Version:

3525 NYLOTEX SOFT HV. Supple glove with knitted cuff in neon yellow for increased visibility. The latex foam coating ensures a particularly secure hold.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart