Accessories uvex glove clip Sizes M

Article no.: 6047900
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Glove-holder

Identification numbers & Classifications

Article number 6047900
EAN / GTIN 4048612000311
Manufacturer number 6047900
L-Number L01690 36

Description

Description:


  • Product category: Accessories
  • Product name: uvex glove clip
  • Product type: Glove clip
  • Search colour (filter): Black/Grey
  • Type: With carabiner
  • Coating: no coating
  • Sizes: M
  • Reuse: Reusable (R)
  • Outer material: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart