Disposable gloves Skytec Utah box 100 S

Article no.: G09005 S
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
  • Glove characteristics: free of latex
  • Standard/regulation: EN 455

Product details

Technical Data

Series Skytec
Glove characteristics free of latex
Resistance to chemicals Chemical, KTP
Backing material Nitrile
Coating Nitrile
Colour blue
Standard/regulation EN 455
AQL 1,5
Application disposable
Type of glove Disposable glove
Type of product Disposable glove

Identification numbers & Classifications

Article number G09005 S

Description

Description:

  • High performance, powder-free, nitrile single use examination glove
  • Significantly stronger alternative to latex and food safe

Feature:

  • Comfortable with a ‘second skin’ feel
  • High resistance to penetration and projections of many chemicals
  • Textured finish on fingertips for improved grip and touch
  • Powder-free, non-sterile AQL 1.5
  • Approved for food handling
  • Latex free ideal for people with a type I latex sensitivity
  • Conforms to EN455 (all parts), ASTM D6319-10 and D6124-06
  • Medical device compliant (MDD 93/42/EEC)
  • Thickness: 0.10mm (5g)

Application:

  • Chemical Application
  • Emergency Services
  • Laboratory Work
  • Paint Spraying
  • Petroleum & Oil Industry

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart