Article no.: 094726

Disposable glove set, NeoTouch® 25-101

Brand: Ansell
Protection class Beskyttelse mod bakteriologiske risici iht. EN 374
EN 374:2016 KPT
Glove characteristics Silicone-free

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£25.83
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Disposable glove set in dispenser. Category III. Powder-free.
NeoTouch® 25-101. Latex-free - no risk of type-I allergies. Very comfortable due to special synthetic mixture. AQL 1.5 (EN 374-2).

Standard:

EN 374

Technical Data

Glove characteristics
Silicone-free
EN 374:2016
KPT
Material
Neoprene
Protection class
Beskyttelse mod bakteriologiske risici iht. EN 374
Thickness
0.13 mm
Length
240 mm
Contents
100
Colour
green
Type of product
Disposable glove

Share this product

or copy this link

To shopping cart