Safety gloves uvex k-basic extra 6 Sizes 10

Article no.: 6017904
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Glove size 10
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 6017904
EAN / GTIN 4048612008263
Manufacturer number 6017904
L-Number ZP5601 60179-10

Description

Description:


  • Product category: Safety gloves
  • Product name: uvex k-basic extra 6658
  • Product type: Cut protection gloves
  • Search colour (filter): Yellow
  • Type: With knitted cuff
  • Coating: no coating
  • Sizes: 10
  • Reuse: Reusable (R)
  • Outer material: Kevlar®/Cotton

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart