Pair of gloves Skytec Ninja X4 S

Article no.: G09003 S
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
  • Glove characteristics: Silicone-free
  • Cut protection class: B

Product details

Technical Data

Series Skytec
Glove characteristics Silicone-free
EN 388 4432
Backing material 3 gauge nylon, glass fibre
Coating Bi-Polymer
Coating variant The palms of the hands
Colour grey / black
Application reusable
Type of glove Cut-resistant gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number G09003 S

Description

Description:

  • A supple and lightweight glove providing a good level of cut resistance, dexterity and comfort
  • The bi-polymer coating delivers excellent grip in both wet and dry handling conditions

Feature:

  • Cut resistant: Level B (EN 388:2016)
  • High resistance to abrasion
  • Breathable liner
  • Silicone free
  • Elasticated wrist provides a secure fit
  • Mottled grey and black colouring helps to extend wearable life
  • Sanitized® antimicrobial finish provides extra freshness

Application:

  • Assembly
  • Bottling or Canning
  • Engineering
  • General Handling
  • Glass
  • Packaging

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart