Safety gloves uvex unilite thermo plus Sizes 11

Article no.: 6059211
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Glove size 11
Type of product Cold protection gloves

Identification numbers & Classifications

Article number 6059211
EAN / GTIN 4048612036143
Manufacturer number 6059211
L-Number L01690 69

Description

Description:


  • Product category: Safety gloves
  • Product name: uvex unilite thermo plus
  • Product type: Cold protection gloves
  • Search colour (filter): Black/Black
  • Type: With knitted cuff
  • Coating: Polymer
  • Sizes: 11
  • Reuse: Reusable (R)
  • Outer material: Acrylic/Pure new wool/polyamide (PA)/Elastane

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart