Pair of cold protection gloves Tegera® 517

Article no.: 094824
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from £10.59
  • from 6
    from £8.82
on request
Deliverable
1,550 pieces in stock
  • Standard: EN 511

Description

Version:

Tegera® 517. Waterproof and lined cold protection gloves of synthetic leather for precision work on activities in cold and wet environments. With hook and loop fastening and reinforced finger tips.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Particularly closely cut. Equivalent to one size smaller.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart