uvex quatro pro Low shoes S3 Black Widths 11 Sizes 46

Article no.: 8400246
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Protection class S3
EU shoe size 46
Colour schwarz
Type of product Safety shoes

Identification numbers & Classifications

Article number 8400246
EAN / GTIN 4031101473673
Manufacturer number 8400246
L-Number ZP5609 8400246

Description

Description:


  • Product category: Safety shoes
  • Product name: uvex quatro pro
  • Product type: Low shoes
  • Search colour (filter): Black
  • Protection class: S3
  • Gender: Women/Men
  • Sizes: 46
  • Fastening: Shoe laces
  • Brand: uvex
  • Toe cap: Steel cap
  • Insole: uvex 3D hydroflex® foam comfortable climatic insole
  • Outer material: Leather
  • Slip resistance: SRC
  • Sole: uvex quatro pro
  • Widths: 11

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart