uvex origin Low shoes S3 Black Widths 11 Sizes 42

Article no.: 8450242
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Protection class S3
EU shoe size 42
Colour schwarz
Type of product Safety shoes

Identification numbers & Classifications

Article number 8450242
EAN / GTIN 4031101257785
Manufacturer number 8450242
L-Number L01670 35

Description

Description:


  • Product category: Safety shoes
  • Product name: uvex origin
  • Product type: Low shoes
  • Search colour (filter): Black
  • Protection class: S3
  • Gender: Women/Men
  • Sizes: 42
  • Fastening: Shoe laces
  • Brand: uvex
  • Toe cap: Steel cap
  • Insole: uvex 3D hydroflex® foam comfortable climatic insole
  • Outer material: Leather
  • Slip resistance: SRC
  • Sole: uvex origin
  • Widths: 11

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart