uvex 1 support Low shoes S1P Black/Yellow Widths 12 Sizes 44

Article no.: 6568344
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock
  • Protection class: S1P
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Protection class S1P
EU shoe size 44
Colour schwarz / gelb
Type of product Safety shoes

Identification numbers & Classifications

Article number 6568344
EAN / GTIN 4031101798127
Manufacturer number 6568344

Description

Description:


  • Product category: Safety shoes
  • Product name: uvex 1 x-tended support
  • Product type: Low shoes
  • Search colour (filter): Black/Yellow
  • Protection class: S1P
  • Gender: Women/Men
  • Sizes: 44
  • Fastening: Boa® Fit System
  • Brand: uvex
  • Toe cap: uvex xenova® plastic cap
  • Insole: uvex 1/uvex 2 comfortable climatic insole
  • Outer material: Microvelour
  • Slip resistance: SRC
  • Sole: uvex 1
  • Widths: 12

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart