Article no.: 092148

Shoe, black/white uvex 1 sport, S3

Brand: uvex®
electrical insulation EGB/ESD

All product information:

on request
In stock
18 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£92.34
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Lightweight, sporty and well thought-out safety shoes. Made completely of synthetic materials, therefore suitable for wearers allergic to chromium. Fitting 11.
  • Dual density polyurethane sole with good non-slip characteristics.
  • 100 % metal-free toecap – anatomically shaped, with good lateral stability.
  • ESD security.
  • Comfort insole with moisture transport system and additional fore-foot and heel shock absorption.

Breathable micro-velour upper material.

Standard:

EN ISO20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Technical Data

electrical insulation
EGB/ESD
Type of product
Safety shoes

Share this product

or copy this link

Select EU shoe size and quantity

EU shoe size Unit price incl. VAT
To shopping cart