This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black/red MAVERICK black/red Low ESD, S3 38

Article no.: 092206 38
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Series MAVERICK
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 38
Type of product Safety shoes

Identification numbers & Classifications

Article number 092206 38
Manufacturer number 723391-38

Description

Version:

Fashionable safety shoes with a leisure look.
  • Upper material of hydrophobic nubuk leather.
  • Breathable textile lining.
  • Padded tongue.
  • ESD PRO black full-size insole.
  • Leather-free.
  • FUN PU/PU sole.
  • ESD features.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Supplied with:

With extra laces in black.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 38 – 48.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart