uvex 2 MACSOLE® Boots S3 65321 Black/Orange Widths 10 Sizes 38

Article no.: 6532138
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6532138
EAN / GTIN 4031101972558
Manufacturer number 6532138

Description

Description:

Superior in all disciplines. The innovative uvex 2 safety shoe series in the various protection classes does not shy away from any challenge: Optimal cushioning, an ergonomic fit, low weight and optimum climate characteristics ensure maximum performance in everyday work and redefine the limits of safety shoes. The MACSOLE® rubber sole technology ensures resistance, durability and slip resistance.

Feature:

  • Anti-slip: SRC
  • Protection class: S3
  • Width: 10

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart