uvex Insole Black/Red Widths 10 Sizes 35

Article no.: 9490735
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

EU shoe size 35
Colour schwarz / rot
Type of product Insole

Identification numbers & Classifications

Article number 9490735
EAN / GTIN 4031101795782
Manufacturer number 9490735

Description

Description:


  • Product category: Accessories
  • Product type: Insole
  • Search colour (filter): Black/Red
  • Gender: Women/Men
  • Sizes: 35
  • Brand: uvex
  • Insole: uvex 1 G2 comfortable climatic insole
  • Outer material: Microvelour
  • Slip resistance: no
  • Widths: 10

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart