3M™ GoggleGear™ 6000 Safety Goggles, Black Shroud, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N), Grey Lens, GG6002SGAF-BLK-EU, 10/Case

Article no.: 7100216514
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7100216514
EAN / GTIN 58887862344377
Manufacturer number 7100216514

Description

Version:

Safety goggles with a large-profile
3M™ Scotchgard™ Anti-Fog/Anti-Scratch Coating lasts longer* than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
Indirect venting allows air to circulate and helps reduce fogging
Anti-scratch coating provides increased durability
3M™ Scotchgard™ Anti-Fog/Anti-Scratch Coating provides superior anti-fog and anti-scratch properties, complying with K&N marking requirements of EN166

Description:

3M™ GoggleGear™ Safety Goggles 6000 Series features a large profile with indirect ventilation for air circulation with Scotchgard™ Anti-Fog and Anti-Scratch Coating.

Feature:

Large profile 3M™ GoggleGear™ Safety Goggles range, with enough space to fit over most prescription glasses and indirect airflow to help against fogging
Premium spherical curved lens design for optimal horizontal and vertical field of vision
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties
Pivoting ratchet for convenient personal adjustment
Easy-to-adjust elastic textile headband for stability and comfort
Wide flexible nose area to fit well with half-mask respirators
GG6001NSGAF-BLU with neoprene headband can be sterilised up to 40x by autoclaving at 121°C
Flip-up version available with a grey IR 5 lens filter popular for gas welding and metal cutting
*Based on internal tests conducted by 3M according to EN 168 test procedures compared to conventional anti-fog coatings

Note:

Abattoir, agriculture, assembly, automotive, aviation, chemical, knockdown, construction, demolition, drilling, plant maintenance, food and beverage manufacturing, forestry, general manufacturing, grinding, blast cleaning, laboratories, law enforcement, machine shop, machining, masonry, metal fabrication, mining, oil and gas, painting, pandemics, pharmaceuticals, casting, power generation, primary metals, remediation, riveting, road construction, sanding, sawing, transport, UV protection

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart