Overspecs uvex super f OTG Grey, welding shade 1.7 inf. plus

Article no.: 9169541
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Welders' safety goggles

Identification numbers & Classifications

Article number 9169541
EAN / GTIN 4031101604398
Manufacturer number 9169541
L-Number L01660 27

Description

Description:


  • Product category: Safety spectacles
  • Product name: uvex super f OTG
  • Product type: Overspecs
  • Frame label - area of application: W 166 FT CE
  • Level of protection: 1,7
  • Lens tint: Grey, welding shade 1.7
  • Lens tint characteristics: Perfect colour recognition in accordance with uvex sunlight filters/Signal colour detection
  • Search colour (filter) of lens: Grey
  • Transmission: 50%
  • Bracket material: Plastic
  • Other markings on lens: W 1 FT KN CE
  • UV protection: UV400
  • Lens material: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart