Replacement lens Clear sv exc.

Article no.: 9320255
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Glasses lens

Identification numbers & Classifications

Article number 9320255
EAN / GTIN 4031101915463
Manufacturer number 9320255
L-Number L01660 183

Description

Description:


  • Product category: Accessories
  • Product name: Ersatzscheiben
  • Product type: Replacement lens
  • Level of protection: 2C-1,2
  • Lens tint: Clear
  • Lens tint characteristics: no special features
  • Search colour (filter) of lens: Clear
  • Transmission: 91%
  • Other markings on lens: W 1 BT KN CE
  • UV protection: UV400
  • Lens material: Polycarbonate (PC)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart