Replacement frame for uvex x-fit and uvex x-fit pro spectacles

Article no.: 9199001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 9199001
EAN / GTIN 4031101821672
Manufacturer number 9199001

Description

Description:


  • Product category: Accessories
  • Product type: Additional frame
  • Frame label - area of application: no
  • Bracket material: Plastic
  • UV protection: no
  • Properties of accessories: Made of plastic/For attaching to the uvex x-fit and uvex x-fit pro safety spectacles

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart