Faceguard

Article no.: 9301317
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 9301317
EAN / GTIN 4031101067858
Manufacturer number 9301317
L-Number L01660 508

Description

Description:


  • Product category: Accessories
  • Product type: Faceguard
  • Lens tint: Clear
  • Lens tint characteristics: no special features
  • Search colour (filter) of lens: Clear
  • Transmission: 91%
  • UV protection: UV400
  • Lens material: Polycarbonate (PC)
  • Properties of accessories: For attaching to safety spectacles uvex ultravision

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart