Version:
Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions, fluorescent properties help to make material highly visible in daylight, dawn and dusk
Can be used for flameproof protective clothing as per EN 469
Overall Length: 100 m
Overall Width: 76.2 mm
Well-known 3M triple-trim design
Description:
3M™ Scotchlite™ Reflective Material 9687 with high reflection values for safety clothing, such as firefighting garments and flame-resistant workwear, requiring a high degree of daytime and night-time visibility.
Feature:
Reflection values of the silver trim meet the ISO 20471 requirements and the yellow trim ISO 20471 requirements for daytime conspicuity
Can be used for flame retardant protective clothing as per EN 469
Good washability in home laundering at 60°C
Can be used on delicate fabrics that can only be dry-cleaned
″Italian Republic” logo on the reflective surface for authentication
Note:
For firefighting clothing and flame retardant workwear where high day and night visibility is required.