3M™ Scotchlite™ Reflective Woven Fabric 8987, Lemon Yellow – 50.8 mm x 100 m

Article no.: 7000042465
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7000042465
EAN / GTIN 50051138540819
Manufacturer number 7000042465
L-Number L01110 677

Description

Version:

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions, fluorescent properties help to make material highly visible in daylight, dawn and dusk
Can be used for flameproof protective clothing as per EN 469
Overall Length: 100 m
Overall Width: 50.8 mm

Description:

3M™ Scotchlite™ Reflective Material 8987 with high reflection values for safety clothing, such as firefighting garments and flame-resistant workwear, requiring a high degree of daytime and night-time visibility.

Feature:

Can be used for flame retardant protective clothing as per EN 469
Meets ISO 20471 requirements for combined material under new conditions
High degree of design freedom through simple shapes and individual finish

Note:

For safety clothing such as fire brigade clothing and flame retardant workwear where high day and night visibility is required.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart