Version:
Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions, fluorescent properties help to make material highly visible in daylight, dawn and dusk
Can be used for flameproof protective clothing as per EN 469
Overall Length: 100 m
Overall Width: 25.4 mm
Description:
3M™ Scotchlite™ Reflective Material 8987 with high reflection values for safety clothing, such as firefighting garments and flame-resistant workwear, requiring a high degree of daytime and night-time visibility.
Feature:
Can be used for flame retardant protective clothing as per EN 469
Meets ISO 20471 requirements for combined material under new conditions
High degree of design freedom through simple shapes and individual finish
Note:
For safety clothing such as fire brigade clothing and flame retardant workwear where high day and night visibility is required.