Version:
Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Can be used for flameproof protective clothing as per EN 469
Overall Length: 200 m
Overall Width: 50.8 mm
Description:
3M™ Scotchlite™ Reflective Material 8935 with high reflection values for flame resistant high-visibility clothing to low stress.
Feature:
Can be used for flame retardant protective clothing as per EN 469
Very good washability in home laundering at 60°C
Can be used on delicate fabrics that can only be dry-cleaned
Note:
For warning clothing, especially firefighters' clothing and flame-retardant workwear