3M™ Scotchlite™ Reflective Woven Fabric 8935, Silver – 26 mm x 100 m

Article no.: 7000042461
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7000042461
EAN / GTIN 50051138686074
Manufacturer number 7000042461

Description

Version:

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Can be used for flameproof protective clothing as per EN 469
Overall Length: 100 m// 100
Overall Width: 26 mm// 26

Description:

3M™ Scotchlite™ Reflective Material 8935 with high reflection values for flame resistant high-visibility clothing to low stress.

Feature:

Can be used for flame retardant protective clothing as per EN 469
Very good washability in home laundering at 60°C
Can be used on delicate fabrics that can only be dry-cleaned

Note:

For warning clothing, especially firefighters' clothing and flame-retardant workwear

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart