WNMG 080404 wiper, Grade: CA115P

Article no.: 252113 CA115P
New product
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    10,88 £ / Piece
  • from 10 Piece
    9,07 £ / Piece
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080404
Corner radius 0.4 mm
Grade CA115P
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker WQ
Cutting depth ap 0.5 mm - 3 mm
Feed f 0.14 mm/rev. - 0.55 mm/rev.
Cutting speed vc main application 180 m/min - 400 m/min
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252113 CA115P
EAN / GTIN 4960664044269

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart