{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 25 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Boring depth up to | 8×D | |
Tool material | Carbide | |
Through-coolant | yes | |
ISO code toolholder | E25S SVJCR/L16 | |
Setting angle κ | 142 degrees | |
suitable indexable insert | VC.. 1604.. | |
Minimum pre-drill ⌀ Dmin | 28 mm | |
Centre offset L3 | 4.6 mm | |
Clamping height L2 | 24 mm | |
Neck width L4 | 16.5 mm | |
Head length L1 | 44 mm | |
Overall length L | 250 mm | |
Pack of insert screws | 269028 8 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 261326 25/16 |