IoT-Line Stainless Steel Platform Scale KERN SXC 100K-2LM

Article no.: SXC 100K-2LM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number SXC 100K-2LM
EAN / GTIN 4045761359093
Manufacturer number SXC 100K-2LM

Description

Description:

Interlinked for industry of the future: Stainless steel platform scale with up to four data interfaces and optional alibi memory, also with optional verification
Ideal for the robust industrial applications; Platform: made entirely of stainless steel, hermetically welded stainless steel load cell with protection against dust and water splashes IP68; *Display device: stainless steel, dust and splash water protection IP68, integrated power supply; Ideal for the increased hygienic requirements in the food industries; Superior display size: digit height 48 mm, bright backlight for easy reading of weighing results, even in poor lighting conditions; Standardised, convenient KERN concept of operation, consistency across products in terms of design, menu structure, button functions, interface connection and interface protocol; Industry 4.0: The exchange of data and control commands is optional using up to four interfaces to suit individual requirements: two wired connections (RS-232, Ethernet, USB or analogue module) and two wireless connections (WiFi, Bluetooth); Each interface can be set up separately, e.g.:- Interface 1 (WiFi): Continuous sending to a PC for documentation of a process- Interface 2 (RS-232): Print stable weight- Interface 3 (analogue module): Controlling a device when the target weight is reached- Interface 4 (Bluetooth): Continuous sending to a tablet to monitor a process; Data query and remote control of the balance using a computer or CRM/ERP systems using the KERN Communication Protocol; Available as an option with alibi memory for paperless archiving of weighing results. This also means the results of weighings with mandatory verification can be electronically evaluated and processed further;

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart