Industrial balance SXS 10K-3M, Weighing range 6 kg; 15 kg, Readout 2 g; 5 g

Article no.: SXS 10K-3M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number SXS 10K-3M
EAN / GTIN 4045761206465
Manufacturer number SXS 10K-3M
L-Number L40250 2951

Description

Description:

  • Ideal for the robust industrial applications
  • Platform: entirely out of stainless steel, hermetically welded stainless steel load cell, dust and spray protection to IP68. Substruction in wing design, extremely resistant to bending. Earthed weighing plate, to reduce static charge
  • Evaluation unit: stainless steel, dust and splash water protection IP68, integrated power supply
  • Suitable for the ever-increasing hygienic requirements in the food industry
  • Wall mount for the display device, as standard, only for models without a column
  • Superior display size: digit height 55 mm, bright backlight for easy reading of weighing results, even in poor lighting conditions
  • Easy-to use KERN menu structure with printout of weighing results which can be intuitively adapted
  • Thanks to interfaces such as RS-232, RS-485 and Bluetooth (optional) the scale can easily be connected to existing networks and facilitates the data exchange between the scale and printer

Feature:

  • Large backlit LCD display, digit height 55 mm
  • Weighing plate dimensions, stainless steel W×D×H 300×240×86 mm
  • Dimensions of display device W×D×H 232×150×80 mm
  • Cable length of display device approx. 2,5 m

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart