EOE 300K100L, Weighing range 300 kg, Readout 100 g

Article no.: EOE 300K100L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number EOE 300K100L
EAN / GTIN 4045761192607
Manufacturer number EOE 300K100L

Description

Description:

  • High mobility: thanks to battery operation, compact, lightweight construction, it is suitable for the use in several locations
  • Wall mount for display device, standard
  • Hold function: When the weighing conditions are unstable, a stable weight is calculated determining an average value

Feature:

  • Large LCD display, digit height 25 mm
  • Weighing plate dimensions, steel, painted W×D×H 550×550×58 mm
  • Dimensions of display device W×D×H 235×114×51 mm
  • Cable length display device, spiral cable, approx. 0.7 - 2 m
  • Optional battery operation, 4×1.5 V AA not included in scope of delivery, operating time up to 100 h
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart