EOB 150K50XL, Weighing range 150 kg, Readout 50 g

Article no.: EOB 150K50XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number EOB 150K50XL
EAN / GTIN 4045761192089
Manufacturer number EOB 150K50XL

Description

Description:

  • Weighing plate stainless steel, painted steel base
  • Simple and convenient 4-key operation
  • Wall mount for display device, standard
  • Hold function: When the weighing conditions are unstable, a stable weight is calculated determining an average value
  • Protective working cover included with delivery
  • Universal external mains adapter included with delivery

Feature:

  • Large LCD display, digit height 25 mm
  • Weighing plate dimensions, stainless steel W×D×H 950×500×58 mm
  • Dimensions of display device W×D×H 235×114×51 mm
  • Cable length of display device approx. 2,7 m
  • Optional battery operation, 4×1.5 V AA not included in scope of delivery, operating time up to 60 h
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart