Bench scale FOB 3K-3LM, Weighing range 3000 g, Readout 1 g

Article no.: FOB 3K-3LM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FOB 3K-3LM
EAN / GTIN 4045761214330
Manufacturer number FOB 3K-3LM

Description

Description:

  • Innovative weighing with tolerance range (Checkweighing): The colour of the display changes depending on the weight (too light/ok/too heavy) and is an aid to help with portioning, dosing and grading
  • Stainless steel design of the housing and weighing plate. Its smooth surfaces make it simple to clean
  • Suitable for the ever-increasing hygienic requirements in the food industry
  • High mobility: thanks to battery operation, compact, lightweight construction, it is suitable for the use in several locations (kitchens, sales offices, cafeterias, food industry laboratories, etc.)
  • Your support in a HACCP-compliant quality system
  • Protection against dust and water splashes IP67 (only when using battery)
  • Secure and non-slip positioning through rubber feet
  • Increased protection against humidity through waterproof silicone sealing of the load cell, electronics and soldering joints
  • Check the weighing capacity which is in use at the press of a button (net/gross weight)
  • Mains adapter included with the delivery
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 25 mm
  • Overall dimensions W×D×H 256×285×100 mm
  • Optional battery operation, 4×1.5 V AA, standard, operating time up to 48 h, AUTO-OFF function to preserve the battery
  • Net weight approx. 3,8 kg
  • Permissible ambient temperature 0 °C/35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart