Bench scale FOB 30K-3NL, Weighing range 16000 g; 30000 g, Readout 2 g; 5 g

Article no.: FOB 30K-3NL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FOB 30K-3NL
EAN / GTIN 4045761161542
Manufacturer number FOB 30K-3NL
L-Number L40250 2745

Description

Description:

  • Stainless steel design of the housing and weighing plate. Its smooth surfaces make it simple to clean
  • Suitable for the ever-increasing hygienic requirements in the food industry
  • Your support in a HACCP-compliant quality system
  • High mobility: thanks to battery operation, compact, lightweight construction, it is suitable for the use in several locations (kitchen, sales office, cafeteria, Food industry-Laboratory etc.)
  • Protection against dust and water splashes IP67 (only when using battery)
  • Dual-range balance switches automatically to the next largest weighing capacity [Max] and readibility [d]
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 25 mm
  • Overall dimensions W×D×H 285×255×90 mm
  • Ready for use: Batteries included, 4×1.5 V AA, operating time up to 48 h
  • Net weight 3,8 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart