Bench scale FCE 3K1N, Weighing range 3000 g, Readout 1 g

Article no.: FCE 3K1N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FCE 3K1N
EAN / GTIN 4045761202702
Manufacturer number FCE 3K1N
L-Number L40250 781

Description

Description:

  • Simple and convenient 2-key operation
  • Very fast display: steady weight values within 3 s
  • Ideal as a compact letter and parcel scale, especially where space is limited
  • Ideal as a grading, comissioning or simple checkweighing scale in production or dispatch
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 25 mm
  • Dimensions weighing surface, plastic, W×D 253×228 mm
  • Overall dimensions W×D×H 270×323×110 mm
  • Optional battery operation, 9 V block not included in scope of delivery, operating time up to 12 h, AUTO-OFF function to preserve the battery
  • Net weight 2,4 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart