Mech. force gauge 289-102, Max N 5 N, Readout 0,05 N; 0,5 N

Article no.: 289-102
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number 289-102
EAN / GTIN 4045761190252
Manufacturer number 289-102
L-Number L40250 3067

Description

Description:

  • The very best price/performance ratio thanks to the transparent plastic housing, ideal for schools and educational institutions
  • Newton scale: The SAUTER 289 range can display the results in Newtons instead of in grammes, specifically for measuring tensile forces
  • For fast or precise recording of the measurement result
  • High precision: Zero-play spring bearing with integrated tare screw for highly-precise adjustment
  • Non-fatigue stainless steel spring
  • Abrasion-resistant, colour precision scale with high resolution
  • Thanks to the rotating inner tube, the scale is always easy to read
  • The bracket which is delivered as standard can easily be swapped for another suspension device, so that the system can be individually adapted to the items being weighed

Feature:

  • Measurement precision: ± 0,3% of [Max]
  • Tare range: 20 % of [Max]

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart