Electrical force gauge FS 4-200, Max N 200 N, Readout 0,04 N

Article no.: FS 4-200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FS 4-200
EAN / GTIN 4045761237063
Manufacturer number FS 4-200

Description

Description:

  • Two-point adjustment with weights or numerical adjustment is possible
  • TRACK function for continuous display of the measurement
  • Standard resolution with 2 or 4 measuring channels for external for load cells (can be expanded from 2 to 4 at a later date)
  • Peak value measurement
  • Adjustable SI units kg, N, kN, Nm, kNm
  • 3,5″ Touchscreen
  • Integrated SD card memory
  • Tolerance function
  • Can be mounted on all SAUTER test stands
  • An internal measuring cell is possible (will be deactivated if an external measuring cell is plugged in)
  • USB interface for programming, data transfer and power supply as standard
  • Suitable for 4-wire and 6-wire sensors with strain gauges

Feature:

  • Internal rechargeable battery pack, operating time up to 8 h, charging time approx. 8 h
  • Measurement accuracies: - with internal measuring cell: 0.1% of [Max] - with external measuring cell: also dependent on the measuring cells used
  • External mains adapter, for connection to the USB-C connector, standard
  • Overall dimensions W×D×H 71×31×180 mm
  • Overload protection: 150 % of [Max]
  • Thread on load receptor: M6 (outer)
  • Storing and transfer to the interface of measurements with up to 1000 Hz for each measuring channel
  • Net weight approx. 0,40 kg
  • High resolution: up to 10000 points (total measuring range)

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart