Electrical force gauge FS 2, Max N , Readout

Article no.: FS 2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FS 2
EAN / GTIN 4045761236967
Manufacturer number FS 2
L-Number L40250 2362

Description

Description:

  • An internal measuring cell is possible (will be deactivated if an external measuring cell is plugged in)
  • TRACK function for continuous display of the measurement
  • 3,5″ Touchscreen
  • Two-point adjustment with weights or numerical adjustment is possible
  • Suitable for 4-wire and 6-wire sensors with strain gauges
  • USB interface for programming, data transfer and power supply as standard
  • Tolerance function
  • Peak value measurement
  • Can be mounted on all SAUTER test stands
  • Adjustable SI units kg, N, kN, Nm, kNm
  • Integrated SD card memory
  • Standard resolution with 2 or 4 measuring channels for external for load cells (can be expanded from 2 to 4 at a later date)

Feature:

  • Internal rechargeable battery pack, operating time up to 8 h, charging time approx. 8 h
  • Overload protection: 150 % of [Max]
  • External mains adapter, for connection to the USB-C connector, standard
  • High resolution: up to 10000 points (total measuring range)
  • Overall dimensions W×D×H 71×31×180 mm
  • Measurement accuracies: - with internal measuring cell: 0.1% of [Max] - with external measuring cell: also dependent on the measuring cells used
  • Net weight approx. 0,40 kg
  • Storing and transfer to the interface of measurements with up to 1000 Hz for each measuring channel
  • Thread on load receptor: M6 (outer)

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart