Ultrasonic Thickness Gauge TB 200-0.1US-RED, readout 0,1 mm, measuring frequency 5 MHz

Article no.: TB 200-0.1US-red
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Thickness measuring tool

Identification numbers & Classifications

Article number TB 200-0.1US-red
EAN / GTIN 4045761140035
Manufacturer number TB 200-0.1US-red

Description

Description:

  • External sensor for difficult-to-access measuring points
  • Base plate for adjustment incorporated
  • Auto-Power-Off
  • Selectable measuring units: mm, inch
  • Can only analyse these materials: cast iron, aluminium, copper, brass, zinc, quartz glass, polyehylene, PVC, grey cast iron, nodular cast iron, steel
  • Delivered in a robust carrying case

Feature:

  • Measuring precision: 0,5% of [Max]
  • Overall dimensions W×D×H 161×69×32 mm
  • Battery operation, batteries standard 4×1.5 V AA
  • Type N - Convex: 3 mm - Flat: 6 mm - Concave: 50 mm

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart