Coating thickness gauge - FE/NFE intern TC 1250-0.1FN-CAR, Max (µm) 100 µm; 1250 µm, readout (µm) 0,1 µm; 1 µm

Article no.: TC 1250-0.1FN-CAR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Thickness measuring tool

Identification numbers & Classifications

Article number TC 1250-0.1FN-CAR
EAN / GTIN 4045761140073
Manufacturer number TC 1250-0.1FN-CAR
L-Number L40250 2302

Description

Description:

  • Ergonomic design for easy handling
  • Data interface RS-232, included
  • Base plate and calibration foils included
  • Delivered in a robust carrying case
  • Offset-Accur: This function allows you to adjust the instrument precisely on the locally measured range by a two-point calibration. This results in a superior accuracy of approx. 1 % of the measured value
  • Selectable measuring units: μm, inch (mil)
  • Specifically designed for the automobile industry
  • Automatic recognition of measuring mode (F or N): “point and shoot”
  • Simple and convenient 1-key operation

Feature:

  • Measurement precision: - Standard: 3%,3% of measured value or ± 2,5 μm - Offset-Accur: 1% of measured value or ± 1 μm
  • Type F - Convex: 1,5 mm,1,5 mm - Flat: 6 mm - Concave: 25 mm,25 mm
  • Type N - Convex: 3 mm - Flat: 6 mm - Concave: 50 mm
  • Minimum thickness of base material: 300 µm
  • Overall dimensions W×D×H 131×65×28 mm
  • Battery operation, batteries standard 4×1.5 V AAA
  • Net weight approx. 81 g

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart